SKF

SKF 625-RZTN9/CNHVT105B, Single row deep groove ball bearing, Closure on one side, 5 mm ID, 16 mm OD, 5 mm WD, Polymer Cage

  • ERIKS:13198224
  • Manufacturer:7316571873176
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Low-friction non-contact seal made of acrylonitrile-butadiene rubber (NBR), on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Save to list

€5.89/ pieceexcl. VAT

€7.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
625
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
5 mm
Outer Diameter
16 mm
Width
5 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
CN (normal)
Cage
Polymer
Lubrication
Grease
Dynamic load rating
1.11 kN
Static load rating
0.38 kN
Reference speed
95000 rpm
Limiting speed
60000 rpm
Performance class
Single row
Weight
0.0048 kg
Weight
0.011 lb