






€3.79/ pieceexcl. VAT
€4.59incl. VAT
1432 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 625 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 1.14 kN |
Static load rating | 0.38 kN |
Reference speed | 95000 rpm |
Fatigue load limit | 0.016 kN |
Limiting speed | 48000 rpm |
Performance class | Single row |
Weight | 0.005 kg |
Weight | 0.011 lb |