






€4.26/ pieceexcl. VAT
€5.15incl. VAT
225 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 625 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 0.936 kN |
Static load rating | 0.29 kN |
Limiting speed | 28000 rpm |
Performance class | Single row |
Weight | 0.0047 kg |
Weight | 0.01 lb |
€5.70/ pieceexcl. VAT
€6.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026