






€3,142.73/ pieceexcl. VAT
€3,802.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 65 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 296 kN |
Static load rating | 365 kN |
Reference speed | 3200 rpm |
Limiting speed | 3000 rpm |
Performance class | Single row |
Weight | 36.9 kg |
Weight | 81.3 lb |
€3,308.99/ pieceexcl. VAT
€4,003.88incl. VAT
Estimated delivery date - 16/11/2026