






€4.24/ pieceexcl. VAT
€5.13incl. VAT
248 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 624 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 13 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 0.936 kN |
Static load rating | 0.29 kN |
Reference speed | 110000 rpm |
Fatigue load limit | 0.012 kN |
Limiting speed | 53000 rpm |
Performance class | Single row |
Weight | 0.003 kg |
Weight | 0.0066 lb |