






€2,130.48/ pieceexcl. VAT
€2,577.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 55 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 255 kN |
Static load rating | 280 kN |
Reference speed | 3800 rpm |
Limiting speed | 3400 rpm |
Performance class | Single row |
Weight | 21.8 kg |
Weight | 48.1 lb |
€1,942.15/ pieceexcl. VAT
€2,350.00incl. VAT
Estimated delivery date - 17/11/2026