






€1,582.36/ pieceexcl. VAT
€1,914.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 52 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 212 kN |
Static load rating | 224 kN |
Reference speed | 4300 rpm |
Fatigue load limit | 6.1 kN |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 17.5 kg |
Weight | 38.6 lb |
€1,225.29/ pieceexcl. VAT
€1,482.60incl. VAT
Estimated delivery date - 17/11/2026