






€924.10/ pieceexcl. VAT
€1,118.16incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 48 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Lubrication | Standard |
Dynamic load rating | 186 kN |
Static load rating | 186 kN |
Reference speed | 4500 rpm |
Fatigue load limit | 5.3 kN |
Limiting speed | 3000 rpm |
Performance class | Single row |
Weight | 13.3 kg |
Weight | 29.3 lb |
€1,028.61/ pieceexcl. VAT
€1,244.62incl. VAT
Estimated delivery date - 17/11/2026