






€1,328.64/ pieceexcl. VAT
€1,607.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 48 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 186 kN |
Static load rating | 186 kN |
Reference speed | 4500 rpm |
Fatigue load limit | 5.3 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 14.3 kg |
Weight | 31.5 lb |
€1,028.61/ pieceexcl. VAT
€1,244.62incl. VAT
Estimated delivery date - 16/11/2026