






€597.36/ pieceexcl. VAT
€722.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 174 kN |
Static load rating | 166 kN |
Reference speed | 5000 rpm |
Fatigue load limit | 4.9 kN |
Limiting speed | 3200 rpm |
Performance class | Single row |
Weight | 10.099 kg |
Weight | 21.8 lb |
€646.18/ pieceexcl. VAT
€781.88incl. VAT
Estimated delivery date - 16/11/2026