SKF

SKF 623-2Z, Miniature ball bearing, Closure on both sides, 3 mm ID, 10 mm OD, 4 mm WD, Sheet metal Cage

  • ERIKS:23758687
  • Manufacturer:7316577094933
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Shield of pressed sheet steel on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€4.90/ pieceexcl. VAT

€5.93incl. VAT

676 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
3 mm
Outer Diameter
10 mm
Width
4 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
0.54 kN
Static load rating
0.18 kN
Reference speed
130000 rpm
Fatigue load limit
0.007 kN
Limiting speed
60000 rpm
Performance class
Single row
Weight
0.0016 kg
Weight
0.0035 lb