SKF

SKF 623-2Z/C3, Miniature ball bearing, Closure on both sides, 3 mm ID, 10 mm OD, 4 mm WD, Sheet metal Cage

  • ERIKS:23758688
  • Manufacturer:7316577293039
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Shield of pressed sheet steel on both sides of the bearing.Internal clearance C3: Bearing internal clearance greater than Normal.Stamped steel cage.
Save to list

€4.90/ pieceexcl. VAT

€5.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
623
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
3 mm
Outer Diameter
10 mm
Width
4 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
0.54 kN
Static load rating
0.18 kN
Reference speed
130000 rpm
Limiting speed
60000 rpm
Performance class
Single row
Weight
0.002 kg
Weight
0.0044 lb