






€481.70/ pieceexcl. VAT
€582.86incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 40 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 156 kN |
Static load rating | 132 kN |
Reference speed | 5600 rpm |
Fatigue load limit | 4.15 kN |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 5.76 kg |
Weight | 12.7 lb |
€405.82/ pieceexcl. VAT
€491.04incl. VAT
Estimated delivery date - 17/11/2026