






€410.44/ pieceexcl. VAT
€496.63incl. VAT
12 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 40 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 146 kN |
Static load rating | 118 kN |
Reference speed | 6300 rpm |
Fatigue load limit | 3.9 kN |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 5.156 kg |
Weight | 11.4 lb |