






€854.74/ pieceexcl. VAT
€1,034.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 40 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 146 kN |
Static load rating | 118 kN |
Reference speed | 6300 rpm |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 6.51 kg |
Weight | 14.4 lb |
€632.93/ pieceexcl. VAT
€765.85incl. VAT
Estimated delivery date - 17/11/2026