SKF

SKF 6222-Z/C3, Single row deep groove ball bearing, Closure on one side, 110 mm ID, 200 mm OD, 38 mm WD, Sheet metal Cage

  • ERIKS:23758667
  • Manufacturer:7316571370170
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€353.87/ pieceexcl. VAT

€428.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
110 mm
Outer Diameter
200 mm
Width
38 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
151 kN
Static load rating
118 kN
Reference speed
6700 rpm
Fatigue load limit
4 kN
Limiting speed
4300 rpm
Performance class
Single row
Weight
4.41 kg