






€353.87/ pieceexcl. VAT
€428.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 151 kN |
Static load rating | 118 kN |
Reference speed | 6700 rpm |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 4.34 kg |
Weight | 9.56 lb |