






€368.43/ pieceexcl. VAT
€445.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 140 kN |
Static load rating | 104 kN |
Reference speed | 7000 rpm |
Fatigue load limit | 3.65 kN |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 3.79 kg |
Weight | 8.37 lb |
€266.13/ pieceexcl. VAT
€322.02incl. VAT
Estimated delivery date - 17/11/2026