






€246.92/ pieceexcl. VAT
€298.77incl. VAT
16 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 127 kN |
Static load rating | 93 kN |
Reference speed | 7500 rpm |
Fatigue load limit | 3.35 kN |
Limiting speed | 4800 rpm |
Performance class | Single row |
Weight | 3.16 kg |
Weight | 6.98 lb |
€182.61/ pieceexcl. VAT
€220.96incl. VAT
Estimated delivery date - 17/11/2026