






€2,025.22/ pieceexcl. VAT
€2,450.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 124 kN |
Static load rating | 93 kN |
Reference speed | 9000 rpm |
Fatigue load limit | 2.45 kN |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 2.77 kg |
Weight | 6.11 lb |