SKF

SKF 6218-RS1, Single row deep groove ball bearing, Closure on one side, 90 mm ID, 160 mm OD, 30 mm WD, Sheet metal Cage

  • ERIKS:13635808
  • Manufacturer:7316570790092
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Deep Groove Ball Bearing. A non-seperable single row ball bearing with deep raceway grooves and a rubber seal on one side. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Save to list

€203.24/ pieceexcl. VAT

€245.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
30 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
101 kN
Static load rating
73.5 kN
Fatigue load limit
2.8 kN
Limiting speed
2600 rpm
Performance class
Single row
Weight
2.17 kg
Weight
4.79 lb