






€141.20/ pieceexcl. VAT
€170.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 87.1 kN |
Static load rating | 64 kN |
Reference speed | 9000 rpm |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 1.78 kg |
Weight | 3.92 lb |
€122.37/ pieceexcl. VAT
€148.07incl. VAT
Estimated delivery date - 17/11/2026