






€138.58/ pieceexcl. VAT
€167.68incl. VAT
7 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 87.1 kN |
Static load rating | 64 kN |
Reference speed | 9000 rpm |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 1.74 kg |
Weight | 3.85 lb |
€106.44/ pieceexcl. VAT
€128.79incl. VAT
Estimated delivery date - 17/11/2026