






€72.83/ pieceexcl. VAT
€88.12incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 72.8 kN |
Static load rating | 55 kN |
Reference speed | 9500 rpm |
Fatigue load limit | 2.2 kN |
Limiting speed | 6000 rpm |
Performance class | Single row |
Weight | 3.15 kg |
Weight | 3.15 lb |
€86.62/ pieceexcl. VAT
€104.81incl. VAT
Estimated delivery date - 16/11/2026