






€63.42/ pieceexcl. VAT
€76.74incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 68.9 kN |
Static load rating | 49 kN |
Reference speed | 10000 rpm |
Fatigue load limit | 2.04 kN |
Limiting speed | 6700 rpm |
Performance class | Single row |
Weight | 1.17 kg |
Weight | 2.58 lb |
€83.52/ pieceexcl. VAT
€101.06incl. VAT
Estimated delivery date - 17/11/2026