SKF

SKF 6215/C4, Single row deep groove ball bearing, Open on both sides, 75 mm ID, 130 mm OD, 25 mm WD, Sheet metal Cage

  • ERIKS:23758579
  • Manufacturer:7316577738363
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C4: Bearing internal clearance greater than C3.
Stamped steel cage.
Save to list

€63.42/ pieceexcl. VAT

€76.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
25 mm
Material
Steel
Sealing
Open
Internal clearance
C4
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
68.9 kN
Static load rating
49 kN
Reference speed
10000 rpm
Limiting speed
6700 rpm
Performance class
Single row
Weight
1.16 kg
Weight
2.55 lb