






€84.56/ pieceexcl. VAT
€102.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 68.9 kN |
Static load rating | 49 kN |
Fatigue load limit | 2.04 kN |
Limiting speed | 3200 rpm |
Performance class | Single row |
Weight | 1.196 kg |