






€530.51/ pieceexcl. VAT
€641.92incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 60.5 kN |
Static load rating | 45 kN |
Reference speed | 13000 rpm |
Fatigue load limit | 1.4 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.941 kg |
Weight | 2.07 lb |