SKF

SKF 6214-2Z/C3WT, Single row deep groove ball bearing, Closure on both sides, 70 mm ID, 125 mm OD, 24 mm WD, Sheet metal Cage

  • ERIKS:24002543
  • Manufacturer:7316571896779
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.

Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +160 °C.
Save to list

€68.01/ pieceexcl. VAT

€82.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
24 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
63.7 kN
Static load rating
45 kN
Reference speed
11000 rpm
Fatigue load limit
1.9 kN
Limiting speed
5600 rpm
Performance class
Single row
Weight
1.116 kg