






€63.53/ pieceexcl. VAT
€76.87incl. VAT
28 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 63.7 kN |
Static load rating | 45 kN |
Reference speed | 11000 rpm |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 1.1 kg |
Weight | 2.43 lb |
€75.93/ pieceexcl. VAT
€91.88incl. VAT
Estimated delivery date - 17/11/2026