






€48.36/ pieceexcl. VAT
€58.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 58.5 kN |
Static load rating | 40.5 kN |
Reference speed | 12000 rpm |
Fatigue load limit | 1.73 kN |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 1 kg |
Weight | 2.21 lb |
€68.37/ pieceexcl. VAT
€82.73incl. VAT
Estimated delivery date - 17/11/2026