






€56.42/ pieceexcl. VAT
€68.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 58.5 kN |
Static load rating | 40.5 kN |
Fatigue load limit | 1.73 kN |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 0.998 kg |
€77.34/ pieceexcl. VAT
€93.58incl. VAT
Estimated delivery date - 16/11/2026