






€222.91/ pieceexcl. VAT
€269.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 58.5 kN |
Static load rating | 40.5 kN |
Reference speed | 12000 rpm |
Limiting speed | 10000 rpm |
Performance class | Single row |
Weight | 1.16 kg |
Weight | 2.56 lb |