






€455.74/ pieceexcl. VAT
€551.45incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 55.9 kN |
Static load rating | 40.5 kN |
Reference speed | 14000 rpm |
Fatigue load limit | 1.25 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.884 kg |
Weight | 1.95 lb |