






€33.21/ pieceexcl. VAT
€40.18incl. VAT
266 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 55.3 kN |
Static load rating | 36 kN |
Reference speed | 13000 rpm |
Fatigue load limit | 1.53 kN |
Limiting speed | 8000 rpm |
Performance class | Single row |
Weight | 0.755 kg |
Weight | 1.67 lb |
€41.06/ pieceexcl. VAT
€49.68incl. VAT
Estimated delivery date - 17/11/2026