






€329.94/ pieceexcl. VAT
€399.23incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 52.7 kN |
Static load rating | 36 kN |
Fatigue load limit | 1.12 kN |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 0.713 kg |
Weight | 1.57 lb |