






€27.22/ pieceexcl. VAT
€32.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 46.2 kN |
Static load rating | 29 kN |
Reference speed | 14000 rpm |
Fatigue load limit | 1.25 kN |
Limiting speed | 9000 rpm |
Performance class | Single row |
Weight | 0.6 kg |
Weight | 1.32 lb |
€35.03/ pieceexcl. VAT
€42.39incl. VAT
Estimated delivery date - 17/11/2026