






€31.76/ pieceexcl. VAT
€38.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 46.2 kN |
Static load rating | 29 kN |
Fatigue load limit | 1.25 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 0.599 kg |
Weight | 1.32 lb |
€39.58/ pieceexcl. VAT
€47.89incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 17/11/2026