






€256.43/ pieceexcl. VAT
€310.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 43.6 kN |
Static load rating | 29 kN |
Reference speed | 16000 rpm |
Fatigue load limit | 0.9 kN |
Limiting speed | 10000 rpm |
Performance class | Single row |
Weight | 0.52 kg |
Weight | 1.14 lb |