SKF

SKF 6211/C4, Single row deep groove ball bearing, Open on both sides, 55 mm ID, 100 mm OD, 21 mm WD, Sheet metal Cage

  • ERIKS:23758505
  • Manufacturer:7316570653861
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C4: Bearing internal clearance greater than C3.
Stamped steel cage.
Save to list

€27.22/ pieceexcl. VAT

€32.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
21 mm
Material
Steel
Sealing
Open
Internal clearance
C4
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
46.2 kN
Static load rating
29 kN
Reference speed
14000 rpm
Limiting speed
9000 rpm
Performance class
Single row
Weight
0.591 kg
Weight
1.3 lb