SKF

SKF 6211-2RS2/C3HT, Single row deep groove ball bearing, Closure on both sides, 55 mm ID, 100 mm OD, 21 mm WD, Sheet metal Cage

  • ERIKS:13198066
  • Manufacturer:7316571006048
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of fluoro rubber (FKM), on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +150 °C.
Save to list

€106.48/ pieceexcl. VAT

€128.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
21 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
46.2 kN
Static load rating
29000 kN
Limiting speed
4300 rpm
Performance class
Single row
Weight
0.616 kg