






€26.89/ pieceexcl. VAT
€32.54incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 37.1 kN |
Static load rating | 23.2 kN |
Reference speed | 15000 rpm |
Limiting speed | 4800 rpm |
Performance class | Single row |
Weight | 0.448 kg |
Weight | 0.99 lb |
€33.55/ pieceexcl. VAT
€40.60incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 17/11/2026