






€433.11/ pieceexcl. VAT
€524.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 37.1 kN |
Static load rating | 23.2 kN |
Reference speed | 15000 rpm |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.53 kg |
Weight | 1.17 lb |