SKF

SKF 6209-Z/C3, Single row deep groove ball bearing, Closure on one side, 45 mm ID, 85 mm OD, 19 mm WD, Sheet metal Cage

  • ERIKS:23758459
  • Manufacturer:7316571369211
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€19.49/ pieceexcl. VAT

€23.58incl. VAT

42 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
19 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
C3
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
35.1 kN
Static load rating
21.6 kN
Reference speed
17000 rpm
Limiting speed
11000 rpm
Performance class
Single row
Weight
0.409 kg
Weight
0.9 lb