






€141.12/ pieceexcl. VAT
€170.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 33.2 kN |
Static load rating | 21.6 kN |
Reference speed | 20000 rpm |
Fatigue load limit | 0.67 kN |
Limiting speed | 13000 rpm |
Performance class | Single row |
Weight | 0.36 kg |
Weight | 0.79 lb |