SKF

SKF 6209-2Z/C3HT, Single row deep groove ball bearing, Closure on both sides, 45 mm ID, 85 mm OD, 19 mm WD, Sheet metal Cage

  • ERIKS:24002508
  • Manufacturer:7316570732931
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +150 °C.
Save to list

€43.25/ pieceexcl. VAT

€52.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
19 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
35.1 kN
Static load rating
21.6 kN
Reference speed
17000 rpm
Fatigue load limit
0.915 kN
Limiting speed
8500 rpm
Performance class
Single row
Weight
0.42 kg