






€19.91/ pieceexcl. VAT
€24.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Grease |
Dynamic load rating | 32.5 kN |
Static load rating | 19 kN |
Reference speed | 18000 rpm |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.345 kg |
Weight | 0.76 lb |
€20.49/ pieceexcl. VAT
€24.79incl. VAT
Estimated delivery date - 17/11/2026