SKF

SKF 6208-Z/C3, Single row deep groove ball bearing, Closure on one side, 40 mm ID, 80 mm OD, 18 mm WD, Sheet metal Cage

  • ERIKS:23758432
  • Manufacturer:7316571369105
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€15.93/ pieceexcl. VAT

€19.28incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
18 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
C3
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
32.5 kN
Static load rating
19 kN
Reference speed
18000 rpm
Limiting speed
11000 rpm
Performance class
Single row
Weight
0.357 kg
Weight
0.79 lb