






€15.64/ pieceexcl. VAT
€18.92incl. VAT
28 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 32.5 kN |
Static load rating | 19 kN |
Reference speed | 18000 rpm |
Fatigue load limit | 0.8 kN |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.352 kg |
Weight | 0.78 lb |
€17.81/ pieceexcl. VAT
€21.55incl. VAT
Estimated delivery date - 16/11/2026