






€18.59/ pieceexcl. VAT
€22.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 32.5 kN |
Static load rating | 19 kN |
Fatigue load limit | 0.8 kN |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 0.356 kg |
€23.18/ pieceexcl. VAT
€28.05incl. VAT
Estimated delivery date - 16/11/2026